Brecco
2 in. Galvanized Cast Iron Escutcheon
Part #B10057500080 | Item #7603628 | Manufacturer Part #100-575-00080
Call for Pricing
Inside Diameter:
How to get it:
Product Details
Documents
Specifications
Coating: Galvanized
FM Approved: No
Inside Diameter: 2 in
Material: Cast Iron
Product Type: Escutcheon
UL Listed: No