DESCRIPTION

Brecco 3/4 in. 2-Piece Recessed Escutcheon Sprinkler

BESRMB75

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in

Starting at
Call for Pricing
  • QUANTITY