DESCRIPTION

  • For use with wet or dry systems

Brecco 300 PSI NPT Air/Water Gauge With Stainless Steel Case

BGAAWSS350

Maximum Pressure:

SPECIFICATIONS

Diameter
3-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Material
Stainless Steel
Maximum Pressure
300 psi
Pressure Class
300#
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS