6 x 2 in. Aluminum Air Line Sign

Part #B10047500420  |  Item #3517130  |  Manufacturer Part #ACSIAAL

Call for Pricing EACH

Width:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Sprinkler Systems

Color Finish: White/Red

Height: 2 in

Letter Color: Red

Lettering: Air Control Drain;Air Line Drain Valve;Alarm Test Inspectors Test;Antifreeze System Main Control;Auxiliary Drain Main Drain;Control Valve

Material: Aluminum

Thickness: 0.18 in

Width: 6 in