DESCRIPTION

  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Kit for 1/2" to 1" jobs, with case
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing

Brenelle Jet Swet™ 1/2 - 1 in. Kit with Jet Swet Case

BRE2100

Length:

10-1/2 in

SPECIFICATIONS

Collection
Jet Swet™
Length
10-1/2 in
Material
Plastic, Rubber, Steel
Pipe Capacity
1/2 in - 1 in

Starting at
$220.0
EACH
  • QUANTITY