Brenelle
Jet Swet™ 1-1/2 in. Replaceable Gasket Jet Swet
Part #B112 | Item #284966 | Manufacturer Part #112
$14.02
EACH
Inside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 72
How to get it:
Product Details
- Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
- Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
- Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
- Jet Sweets hold up to 70 psi of water pressure
- Jobs that used to take hours are now done in a matter of minutes
Documents
Specifications
Collection: Jet Swet™
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
Inside Diameter: 1-1/2 in
Length: 2 in
Material: Rubber