Jet Swet™ 1 in. Replaceable Gasket Jet Swet

Part #B101  |  Item #284964  |  Manufacturer Part #101

$7.57 EACH
(Pricing is for 1 in)

Inside Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Sweets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes

Specifications

Base Diameter: 1 in

Collection: Jet Swet™

Fitting Size 1: 1 in

Inside Diameter: 1 in

Length: 1-3/8 in

Material: Composite