Jet Swet™ 1/2 - 1 x 10-1/2 in. Kit with Jet Swet Case

Part #BRE2100  |  Item #424040  |  Manufacturer Part #2100

$197.75 EACH

Length:

10-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Kit for 1/2" to 1" jobs, with case

Specifications

Collection: Jet Swet™

Length: 10-1/2 in

Material: [Plastic, Rubber, Steel]

Pipe Capacity: 1/2 in - 1 in