Jet Swet™ 1/2 in. - 2 in. Kit With Case Jet Swet

Part #B6100  |  Item #153517  |  Manufacturer Part #6100

$348.02 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Kit for 1/2" to 2" jobs, with case

Specifications

Application: [Commercial, Plumbing Repair, Residential]

Collection: Jet Swet™

Depth: 10-1/2 in

Height: 3 in

Material: [Aluminum, Rubber, Steel]

Material Type: EPDM

Number of Tools Included: 6

Pipe Capacity: 1/2 in - 2 in

Tool Type: Kit

Width: 18 in