Jet Swet™ 2-1/2 in. Flo-Thru Plug

Part #BRE295  |  Item #3060111  |  Manufacturer Part #2195

$294.66 EACH
(Pricing is for 2-1/2 in)

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Individual tool for 2-1/2" jobs

Specifications

Collection: Jet Swet™

Length: 2-1/2 in

Material: Aluminum, Plastic, Silicon, Steel

Pipe Capacity: 2-1/2 in