2-1/2 in. Replacement Gasket

You last purchased this on
 
Brenelle

Jet Swet™ 2-1/2 in. Replacement Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 2-1/2 in. Replacement Gasket

  • Fast #
  • Part #BRE330
  • Item #4416194
  • Manufacturer Part #330
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Requires Certification

Specifications

Collection:
Jet Swet™
Diameter - Base:
2-1/2 in
Material:
Rubber
Pressure - Maximum:
70 psi
Tool Type:
Gasket