2 in. Jet Swet Single Tool Plug

You last purchased this on
 
Brenelle

Jet Swet™ 2 in. Jet Swet Single Tool Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 2 in. Jet Swet Single Tool Plug

  • Fast #
  • Part #BRE200
  • Item #156624
  • Manufacturer Part #200
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Individual tool for 2" jobs
  • Jobs that used to take hours are now done in a matter of minutes
  • Jet Swets hold up to 70 psi of water pressure
  • Requires Certification

Specifications

Collection:
Jet Swet™
Color Finish Name:
Red
Diameter - Base:
2 in
Diameter - Inside 1:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
20 in
Material:
Aluminum, Rubber, Steel
Maximum Temperature:
550
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
2 in
Product Type:
Jet Swet Kit
Size:
2 in
Weight:
2 lb
Width:
2 in