Jet Swet™ 3 in. Small Kit in Case with Extra Gasket

Part #B2800  |  Item #7288973  |  Manufacturer Part #2800

$214.71 EACH

Height:

3 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Jet Swet™

Depth: 10-1/2 in

Height: 3 in

Material: [Steel, Aluminum, Plastic, Rubber, Silicone]

Material Type: EPDM

Number of Tools Included: 3

Tool Type: Pipe Cutter

Width: 18 in