Jet Swet™ 2-1/2 in. Flo-Thru Plug

Part #BRE95  |  Manufacturer Part #2195

Starting at
$294.66 EACH

Material:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Individual tool for 2-1/2" jobs

Specifications

Collection: Jet Swet™

Material: [Steel, Aluminum, Plastic, Silicon]

Pipe Capacity: 2-1/2 in