Replacement Gasket for 3/4 in. Garden Hose

Brenelle

Jet Swet™ Replacement Gasket for 3/4 in. Garden Hose

Brand image
Brenelle

Jet Swet™ Replacement Gasket for 3/4 in. Garden Hose

  • Part #B1015
  • Item #4416195
  • Manufacturer Part #1015
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Flo-Thru design allows you to relieve pressure on the line while working

Specifications

Application:
3/4 in Garden Hose
Collection:
Jet Swet™
Pressure Class:
65#
Tool Type:
Gasket

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';