DESCRIPTION

  • Can be used on copper, PVC, galvanized, black iron, and steel pipes
  • For all standard commercial and residential sizes of pipe
  • Full kit includes 1/2", 3/4", 1", 1 1/4", 1 1/2", and 2" Jet Swet™plugs
  • Heavy duty case included
  • Jet Swet™ gaskets are made to withstand the intense heat of soldering and braising, time and time again
  • Jet Swet™ will pass through and full-port gate or ball valve, before and after the repair

Brenelle Jet Swet™ Kit With Case Jet Swet

B6100

Inside Diameter:

2 in

SPECIFICATIONS

Collection
Jet Swet™
Inside Diameter
2 in
Material
Aluminum, Steel

Starting at
$368.74
EACH
  • QUANTITY