5 gal 12.5% Sodium Hypochlorite Chlorine Bleach

You last purchased this on
 
Brenntag Mid-South

5 gal 12.5% Sodium Hypochlorite Chlorine Bleach

This product requires certification to purchase.
You last purchased this on
 
Brenntag Mid-South

5 gal 12.5% Sodium Hypochlorite Chlorine Bleach

  • Fast #
  • Part #B931596
  • Item #7963128
  • Manufacturer Part #931596
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Clear Pale Yellow
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Bleach
Size:
5 gal