DESCRIPTION

  • Galvanzied steel reducing washers
  • Used in pairs to reduce size of knockout holes in box or enclosure

Bridgeport Fittings 1/2 x 1 in. Reducer Washer

B1062

Inside Diameter:

SPECIFICATIONS

CSA Certified
Yes
Inside Diameter
1/2 in
Inside Diameter 2
1 in
Material
Galvanized Steel
Outside Diameter
1-3/4 in
Type
Reducer
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY