1/2 in. Offset Nipple

Part #B1520DC  |  Item #326488  |  Manufacturer Part #1520-DC

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to offset the axis of raceway 3/4" between enclosure runs

Documents

Specifications

CSA Certified: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Zinc

UL Listed: Yes