DESCRIPTION

  • Galvanzied steel reducing washers
  • Used in pairs to reduce size of knockout holes in box or enclosure

Bridgeport Fittings 3/4 in. Reducer Washer

B106

Inside Diameter:

SPECIFICATIONS

CSA Certified
Yes
Inside Diameter
1-1/2 in
Inside Diameter 2
3/4 in
Material
Galvanized Steel
Outside Diameter
2-5/8 in
Type
Reducer
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY