3/4 in. Two Screw Strap Connector

You last purchased this on
 
Bridgeport Fittings

3/4 in. Two Screw Strap Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bridgeport Fittings

3/4 in. Two Screw Strap Connector

  • Fast #
  • Part #B670DC2
  • Item #326665
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knockout size: 3/4"
  • Oval service cable size height: 0.437"
  • For connecting nonmetallic cable to box or enclosure
  • Die-cast zinc body: The die-cast zinc body is naturally resistant to corrosion for long-term use in any environment
  • Two screw strap: Users can securely connect the oval service entrance cable to a box or enclosure with the two-screw strap
  • Secure electrical connection: Users can maintain a proper electrical connection between oral cable and a box or enclosure
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Die Cast Zinc
UL Listed:
Yes