DESCRIPTION

  • 1/2" through 1 1/4" Concrete tight
  • 1/2" through 2" provided with Tri-Drive
  • Slotted/Phillips/Robertson screw
  • Used to join two lengths of EMT

Bridgeport Fittings 810 Set Screw Coupling

B240DC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Zinc
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday