DESCRIPTION

  • Straight connector for use with metallic and non-metallic "Type B " liquid tight conduit

Bridgeport Fittings Conduit Male Zinc Die Cast Connection

B43LT2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
1/2 in
IsAcceptableImage
Material
Die Cast Zinc
Size
1/2 in
UL Listed
Yes