DESCRIPTION

  • When used with a locknut, conduit nipples serve as a short raceway between enclosures

Bridgeport Fittings Threaded Die Cast Zinc Conduit Malleable Nipple

B11DCI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Die Cast Zinc