DESCRIPTION

  • Integral Cast, lay-in lug style direct burial ground clamps are for making connection with #10AWG solid to #2AWG stranded Copper wire to 1/2" to 1" ground water pipe or 3/8" to 1" rebar

Bridgeport Fittings Direct Burial Rebar Ground Clamp

BRB16

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1/2 in - 1 in
Material
Zinc
UL Listed
Yes
Width
2-1/4 in