DESCRIPTION

  • 2" through 4" suitable for use with steel or aluminum EMT
  • Concrete tight
  • Insulator rated 105° C
  • Used to join steel EMT to box or enclosure

Bridgeport Fittings Electrical Metallic Tubing Component Connection

B251DCI2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/4 in
Material
Die Cast Zinc
Size
3/4 in