DESCRIPTION

  • 90° connector suitable for use to connect flexible metal conduit to box or enclosure
  • Insulator rated 105° C

Bridgeport Fittings Flexible Connection

B804DC2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Material
Die Cast Zinc
Size
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday