3/4 in. FPT Rated 105 Degree C Insulated Polypropylene Bushing

You last purchased this on
 
Bridgeport Fittings

Mighty-Rite® 3/4 in. FPT Rated 105 Degree C Insulated Polypropylene Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bridgeport Fittings

Mighty-Rite® 3/4 in. FPT Rated 105 Degree C Insulated Polypropylene Bushing

  • Fast #
  • Part #B322
  • Item #3884865
  • Manufacturer Part #322
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Mighty-Rite®
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Bushing
Length:
1-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
221
NSF Certified:
No