DESCRIPTION

  • Used to offset the axis of raceway 3/4" between enclosure runs

Bridgeport Fittings 1/2 in. Offset Nipple

B1520DC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
1/2 in
Material
Zinc
Size
1/2 in
UL Listed
Yes