DESCRIPTION

  • 90 degree connector suitable for use to connect flexible metal conduit to box or enclosure
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Capped, tripled sealed stem with metal back up reduces leaks
  • Copper extensions silver brazed to body allows use of Sil-Fos
  • Exclusive design rotation stops
  • Hermetic weld assembly
  • Insulator rated 105 degree C
  • Pressure equalizing ball

Bridgeport Fittings Screw Flex Connector

B80DC2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Boxes or Enclosures
CSA Certified
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Die Cast Zinc
Size
3/4 in x 3/4 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday