DESCRIPTION

  • For connecting nonmetallic cable to box or enclosure

Bridgeport Fittings Screw Set Connection

B676DC2

  • PRICE

    SIZE

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
2 in
Material
Die Cast Zinc
Size
2 in
UL Listed
Yes