DESCRIPTION

  • For connecting nonmetallic cable to box or enclosure
  • For use with 18/3 to 12/3 SJO cord

Bridgeport Fittings Two Screw Strap Connector

B6DC2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Die Cast Zinc
UL Listed
Yes