DESCRIPTION

  • Concrete tight
  • Coupling used to join either metallic or non-metallic "Type B" liquid tight conduit to EMT

Bridgeport Fittings Zinc Die Cast Coupling Combination

B4361DC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Zinc
UL Listed
Yes