DESCRIPTION

  • 90° connector for use with Metallic and Non-metallic "type B" liquid tight conduit

Bridgeport Fittings Zinc Electro Plate 90 Degree Liquid Tite Connection

B47LT2

Fitting Sizes:

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Die Cast Zinc

Starting at
Call for Pricing
  • QUANTITY