DESCRIPTION

  • Concrete-tight
  • Coupling used to join either metallic or non-metallic (Type B) liquid tight conduit to EMT
  • UL listed as "Raintight"

Bridgeport Fittings ZN Die Cast Coupling COMB

B436

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Zinc
Size
1/2 in x 1/2 in