DESCRIPTION

  • Flow rate: 1.28 gpf

Briggs Plumbing Products 1.28 gpf Toilet Tank

B4411

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY