DESCRIPTION

Briggs Plumbing Products 1.28 gpf Elongated Toilet

B4347WH

Color Finish

 

SPECIFICATIONS

Application
Commercial
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY