DESCRIPTION

  • Flow rate: 1.6 gpf
  • High-efficiency toilet
  • Top mounted push button flush release

Briggs Plumbing Products 1.6 gpf Toilet Tank

B4484

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.14 2006
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Briggs Plumbing Products B4375WH Toilet Bowl
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Height
14 in
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
17 in

Starting at
Call for Pricing
  • QUANTITY