DESCRIPTION
- Elongated bowl
- Flow rate: 1.6 gpf
- High-efficiency toilet
- Rough-in size: 12"
- Top mounted push button flush release
Briggs Plumbing Products Elongated Toilet Bowl
B4375
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.14 2006
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- Yes
- Brand Model Compatibility
- Briggs Plumbing Products B4484WH Toilet Tank
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.6 gpf
- Flow Rate Range
- Greater than 1.28 gpf
- Flush Type
- Dual
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- No
- Toilet Bowl Height
- 14-1/2 in
- Toilet Bowl Length
- 29-3/4 in
- Toilet Bowl Shape
- Elongated
- Toilet Bowl Width
- 14-3/4 in
- Toilet Rough-In
- 12 in
- Toilet Type
- Bowl, Two Piece
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday