1.6 gpf Toilet Tank in White

You last purchased this on
 
Briggs Plumbing Products

1.6 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Briggs Plumbing Products

1.6 gpf Toilet Tank in White

  • Fast #
  • Part #B4490WH
  • Item #2929391
  • Manufacturer Part #4490-130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.6 gpf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
Toilet Type:
Tank
Trip Lever Placement:
Side
WaterSense Labeled:
No