Elongated Toilet Bowl in Bone

You last purchased this on
 
Briggs Plumbing Products

Altima™ Elongated Toilet Bowl in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Briggs Plumbing Products

Altima™ Elongated Toilet Bowl in Bone

  • Fast #
  • Part #B4325BO
  • Item #437772
  • Manufacturer Part #4325-733
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sanitary bar on bowl for ease of cleaning
  • Elongated bowl offers added room and comfort
  • Glazed trapway: 2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19 2008, ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Altima™
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-3/4 in
Toilet Bowl Length:
14-3/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No