This product requires certification to purchase.

23 x 18 in. Oval Pedestal Bathroom Sink in White

Briggs Plumbing Products

Altima 23 x 18 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #B6638WH
  • Item #1705959
  • Manufacturer Part #6638
3.3 out of 5 Customer Rating
Brand image
Briggs Plumbing Products

Altima 23 x 18 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #B6638WH
  • Item #1705959
  • Manufacturer Part #6638
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.2 2008
Application:
Residential
Brand Model Compatibility:
6683 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Altima
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
23-37/50
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
18-33/50