DESCRIPTION

  • Pedestal leg sold separately

Briggs Plumbing Products Pompano Pedestal Lavatory Sink with 4 in. Centerset Faucet

B6624WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Collection
Pompano
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18 3/4 in x 7 1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS