DESCRIPTION

  • Pedestal leg sold separately

Briggs Plumbing Products Belair Pedestal Lavatory Sink with 4 in. Centerset Faucet

B6634WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Collection
Belair
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in x 7 1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS