DESCRIPTION

Briggs Plumbing Products Porcelain Undercounter Oval Lavatory Sink

B3005WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Installation Type
Undercounter
Material
Porcelain
Number Of Bowls
1
Overall Sink Size
19 in x 16 in x 7 1/2 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS