208/230V 17600 BTU Reciprocating Compressor
208/230V 17600 BTU Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horsepower: 1-1/2 hp
- Liquid Line (OD): 3/8 in
- BTU: 17600
- Suction Line (OD): 5/8 in
- Volts: 208/230V
- Refrigerant: R-22
- Phase: Single Phase
Specifications
- BTU:
- 17600
- Compressor Type:
- Reciprocating
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 17.6
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V