208/230V 21800 BTU Reciprocating HVAC Compressor
208/230V 21800 BTU Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect wiring connection
- Completely dehydrated, fully oil charged with mounting hardware and terminal cover
- Easy drop in installation in air conditioning and heat pump applications
Specifications
- AMP:
- 12.1
- BTU:
- 21800
- Compressor Type:
- Reciprocating
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- Height:
- 13-1/2 in
- Horsepower:
- 2 hp
- Length:
- 7-1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V
- Width:
- 7-1/2 in