208/230V 23600 BTU Reciprocating HVAC Compressor
208/230V 23600 BTU Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 23600
- Compressor Type:
- Reciprocating
- Horsepower:
- 2 hp
- Liquid Line (OD):
- 1/2 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V