50000 BTU 208/230V 1-Phase R-410A Reciprocating Compressor

Part #BH82J50BABCA  |  Item #7524401  |  Manufacturer Part #H82J50BABCA

BTU:

50000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 50000

Diameter: 7-1/2 in

Horsepower: 4 hp

Liquid Line OD : 1/2 in

MBH: 12

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/4 in

Volts: 208/230V