DESCRIPTION

  • Limited lifetime warranty

Delta Faucet Charlotte® 1-1/8 in. Front Mount Tank Lever

D696085

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
1-1/2 in
Installation Type
Front Mount
Length
10-1/2 in
Material
Zinc
WaterSense Labeled
No
Width
3-1/4 in

Starting at
$79.68
EACH
  • QUANTITY